2TB C2110N SERIES NVME M.2 SSD TAA
Mfr # AXG102129
Zoro # G810872306
product price: $1,332.39
/ea
Free Shipping & Returns
Key Features
Interface
PCI Express NVMe
Recording Capacity
2 TB
Endurance (DWPD)
0.609
Endurance (TBW)
1212 TB
Drive Interface
PCI Express NVMe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG102129
Zoro #
G810872306
UPC #
840177886850
Country of Origin
Mexico
Dimensions
Width
0.9 in
Length
3.1 in
Details
Item
Solid State Drive
Interface
PCI Express NVMe
Recording Capacity
2 TB
Endurance (DWPD)
0.609
Endurance (TBW)
1212 TB
Drive Interface
PCI Express NVMe
Features
S.M.A.R.T
Standards
TAA Compliant
Random 4KB Write
260000IOPS
Standby Power Consumption
5.30 W
Max. Sequential Write
1.66 GB/s
Series
C2110n
Drive Type
Internal
Random 4KB Read
240000IOPS
Max. Sequential Read
2.07 GB/s
Mean Time Between Failures (MTBF)
171.1 Year
Drive Interface Standard
PCI Express NVMe 3.0 x4
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Sequential Read
2.07-GB/s
Maximum Sequential Write
1.66-GB/s
Storage Capacity
2 TB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.