2TB C3300N SERIES NVME SSD TAA
Mfr # AXG101610
Zoro # G210872364
product price: $934.69
/ea
Free Shipping & Returns
Key Features
Interface
PCI Express 3.0 x4
Recording Capacity
2 TB
Standards
TAA Compliant
Drive Type
Internal
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG101610
Zoro #
G210872364
UPC #
840177857713
Country of Origin
Mexico
Dimensions
Length
3.1 in
Width
0.9 in
Details
Item
Solid State Drive
Interface
PCI Express 3.0 x4
Recording Capacity
2 TB
Standards
TAA Compliant
Drive Type
Internal
Green Environmental Attribute
Environmentally Friendly
Encryption Standard
512-bit
Random 4KB Write
275000IOPS
Endurance (DWPD)
0.46
Max. Read Transfer Rate
3250 MB/s
Endurance (TBW)
1000 TB
Drive Interface
PCI Express NVMe
Random 4KB Read
370000IOPS
Max. Write Transfer Rate
2900 MB/s
Series
C3300n
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Storage Capacity
2 TB
Maximum Write Transfer Rate
2900-MB/s
Drive Interface Standard
PCI Express 3.0 x4
Maximum Read Transfer Rate
3250-MB/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.