2TB C5000N SERIES NVME M.2 TAA
Mfr # AXG103342
Zoro # G021702645
product price: $1,144.52
/ea
Free Shipping & Returns
Key Features
Length
3.1 in
Endurance (DWPD)
58
Mean Time Between Failures (MTBF)
171.1 Year
Maximum Sequential Read
5.02-GB/s
Interface
PCI Express NVMe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG103342
Zoro #
G021702645
UPC #
198105021874
Country of Origin
Multiple
Dimensions
Length
3.1 in
Width
0.9 in
Details
Endurance (DWPD)
58
Mean Time Between Failures (MTBF)
171.1 Year
Item
Solid State Drive
Maximum Sequential Read
5.02-GB/s
Interface
PCI Express NVMe
Maximum Sequential Write
4.52-GB/s
Storage Capacity
2 TB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Random 4KB Write
650000IOPS
Endurance (TBW)
1300 TB
Random 4KB Read
600000IOPS
Drive Interface Standard
PCI Express 4.0 x4
Drive Type
Internal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.