Zoro Homepage

2TB C5230E SERIES NVME M.2 TAA

  • Mfr # AXG102341

  • Zoro # G714873669


product price: $902.99
/ea
Free Shipping & Returns

Key Features

Width
0.9 in
Length
1.2 in
Interface
PCI Express NVMe
Recording Capacity
2 TB
Random 4KB Write
288000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG102341
Zoro #
G714873669
UPC #
840177899669
Country of Origin
Mexico

Dimensions

Width
0.9 in
Length
1.2 in

Details

Item
Solid State Drive
Interface
PCI Express NVMe
Recording Capacity
2 TB
Random 4KB Write
288000IOPS
Storage Capacity
2 TB
Random 4KB Read
370000IOPS
Maximum Sequential Read
5.08-GB/s
Maximum Sequential Write
4.66-GB/s
Endurance (TBW)
1000 TB
Encryption Standard
256-bit AES
Drive Interface Standard
PCI Express NVMe 4.0 x4
Standby Power Consumption
4.75 W
Drive Type
Internal
Mean Time Between Failures (MTBF)
171.1 Year
Endurance (DWPD)
0.446
Series
C5230e
Features
Wear Leveling
Standards
TAA Compliant
Drive Interface
PCI Express NVMe
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

AXIOM 2TB C5230E SERIES NVME M.2 TAA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.