Zoro Homepage

2TB C5242E SERIES NVME M.2 TAA

  • Mfr # AXG102345

  • Zoro # G514873654


product price: $773.29
/ea
Free Shipping & Returns

Key Features

Width
0.9 in
Length
1.7 in
Interface
PCI Express NVMe
Recording Capacity
2 TB
Random 4KB Write
288000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG102345
Zoro #
G514873654
UPC #
840177899706
Country of Origin
Mexico

Dimensions

Width
0.9 in
Length
1.7 in

Details

Item
Solid State Drive
Interface
PCI Express NVMe
Recording Capacity
2 TB
Random 4KB Write
288000IOPS
Maximum Sequential Read
4.87-GB/s
Encryption Standard
256-bit AES
Standby Power Consumption
4.75 W
Drive Interface Standard
PCI Express NVMe 4.0 x4
Random 4KB Read
336000IOPS
Drive Type
Internal
Maximum Sequential Write
4.66-GB/s
Endurance (TBW)
1000 TB
Mean Time Between Failures (MTBF)
171.1 Year
Endurance (DWPD)
0.446
Storage Capacity
2 TB
Series
C5242e
Features
SLC Cache
Standards
TAA Compliant
Drive Interface
PCI Express NVMe
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

AXIOM 2TB C5242E SERIES NVME M.2 TAA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.