Zoro Homepage

2TB C5280E SERIES NVME M.2 TAA

  • Mfr # AXG102491

  • Zoro # G614873561


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Width
0.9 in
Length
3.1 in
Interface
PCI Express NVMe
Recording Capacity
2 TB
Maximum Sequential Read
4.87-GB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG102491
Zoro #
G614873561
UPC #
198105002347
Country of Origin
Mexico

Dimensions

Width
0.9 in
Length
3.1 in

Details

Item
Solid State Drive
Interface
PCI Express NVMe
Recording Capacity
2 TB
Maximum Sequential Read
4.87-GB/s
Standby Power Consumption
4.75 W
Drive Interface Standard
PCI Express NVMe 4.0 x4
Random 4KB Read
336000IOPS
Endurance (DWPD)
0.446
Random 4KB Write
288000IOPS
Drive Type
Internal
Endurance (TBW)
1000 TB
Mean Time Between Failures (MTBF)
171.1 Year
Maximum Sequential Write
4.66-GB/s
Encryption Standard
256-bit AES
Storage Capacity
2 TB
Drive Interface
PCI Express NVMe
Features
Compact Design
Standards
TAA Compliant
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

AXIOM 2TB C5280E SERIES NVME M.2 TAA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.