2TB C550N SERIES DESKTOP SSD
Mfr # SSD3558X2TB-AX
Zoro # G410872386
product price: $1,047.49
/ea
Free Shipping & Returns
Key Features
Interface
SATA
Recording Capacity
2 TB
Device Supported
iMac
Green Environmental Attribute
Environmentally Friendly
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSD3558X2TB-AX
Zoro #
G410872386
UPC #
840177863103
Country of Origin
Mexico
Details
Item
Solid State Drive
Interface
SATA
Recording Capacity
2 TB
Device Supported
iMac
Green Environmental Attribute
Environmentally Friendly
Standards
TAA Compliant
Max. Read Transfer Rate
550 MB/s
Endurance (DWPD)
57
Drive Type
Internal
Features
Shock Resistant
Endurance (TBW)
1250 TB
Max. Write Transfer Rate
505 MB/s
Random 4KB Write
67000IOPS
Random 4KB Read
74000IOPS
Series
C550n
Drive Interface
SATA
Drive Interface Standard
SATA/600
Maximum Write Transfer Rate
505-MB/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Durability
Shock Resistant
Environmentally Friendly
Yes
Maximum Read Transfer Rate
550-MB/s
Storage Capacity
2 TB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.