2TB C550N SERIES DESKTOP SSD TAA
Mfr # AXG101999
Zoro # G910872367
product price: $831.99
/ea
Free Shipping & Returns
Key Features
Interface
SATA
Recording Capacity
2 TB
Endurance (DWPD)
0.57
Drive Type
Internal
Device Supported
Desktop PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG101999
Zoro #
G910872367
UPC #
840177863110
Country of Origin
Mexico
Details
Item
Solid State Drive
Interface
SATA
Recording Capacity
2 TB
Endurance (DWPD)
0.57
Drive Type
Internal
Device Supported
Desktop PC
Series
C550n
Random 4KB Read
74000IOPS
Mean Time Between Failures (MTBF)
171.1 Year
Drive Interface
SATA
Features
Wear Leveling
Max. Sequential Read
550 MB/s
Standards
TAA Compliant
Max. Sequential Write
505 MB/s
Random 4KB Write
67000IOPS
Standby Power Consumption
2.10 W
Endurance (TBW)
1250 TB
Maximum Sequential Read
550-MB/s
Environmental Compliance
Taiwan Restriction of Hazardous Substances (Taiwan RoHS)
Maximum Sequential Write
505-MB/s
Drive Interface Standard
SATA/600
Storage Capacity
2 TB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.