Zoro Homepage

2TB C550N SERIES MOBILE SSD TAA

  • Mfr # AXG101998

  • Zoro # G810872382


product price: $811.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
2 TB
Standards
TAA Compliant
Max. Sequential Read
550 MB/s
Series
C550n
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG101998
Zoro #
G810872382
UPC #
840177863134
Country of Origin
Mexico

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
2 TB
Standards
TAA Compliant
Max. Sequential Read
550 MB/s
Series
C550n
Mean Time Between Failures (MTBF)
171.1 Year
Device Supported
Desktop PC
Features
Temperature Sensor
Random 4KB Write
67000IOPS
Drive Type
Internal
Standby Power Consumption
2.10 W
Endurance (TBW)
1250 TB
Max. Sequential Write
505 MB/s
Drive Interface
SATA
Endurance (DWPD)
0.57
Random 4KB Read
74000IOPS
Maximum Sequential Write
505-MB/s
Drive Interface Standard
SATA/600
Maximum Sequential Read
550-MB/s
Environmental Compliance
Taiwan Restriction of Hazardous Substances (Taiwan RoHS)
Storage Capacity
2 TB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.