2TB C7000N SERIES PCIE GEN4X4 NVME M.2 TLC SSD - TAA COMPLIANT
Mfr # AXG101060
Zoro # G610872384
product price:Â $1,499.99
/ea
Free Shipping & Returns
Key Features
Interface
PCI Express NVMe
Recording Capacity
2 TB
Endurance (TBW)
1400 TB
Wireless LAN
No
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AXG101060
Zoro #
G610872384
UPC #
840177851995
Country of Origin
Mexico
Dimensions
Width
0.9 in
Length
3.1 in
Details
Item
Solid State Drive
Interface
PCI Express NVMe
Recording Capacity
2 TB
Endurance (TBW)
1400 TB
Wireless LAN
No
Drive Type
Internal
Green Environmental Attribute
Environmentally Friendly
Series
C7000n
Random 4KB Read
640000IOPS
Endurance (DWPD)
0.64
Standards
TAA Compliant
Drive Interface
PCI Express NVMe
Max. Read Transfer Rate
7175 MB/s
Max. Write Transfer Rate
6800 MB/s
Random 4KB Write
630000IOPS
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Storage Capacity
2 TB
Drive Interface Standard
PCI Express NVMe 4.0 x4
Maximum Write Transfer Rate
6800-MB/s
Maximum Read Transfer Rate
7175-MB/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.