Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2TB USB-C 3.1 EXTERNAL SSD TAA

  • Mfr # AXG100507

  • Zoro # G110872389


product price: $572.26
/ea
Free Shipping & Returns

Key Features

Capacity
2 TB
Drive Type
External
Wireless LAN
No
External Drive Type
Portable
Host Interface
USB 3.1 (Gen 2) Type C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AXG100507
Zoro #
G110872389
UPC #
840177826559
Country of Origin
Mexico

Details

Item
Solid State Drive
Capacity
2 TB
Drive Type
External
Wireless LAN
No
External Drive Type
Portable
Host Interface
USB 3.1 (Gen 2) Type C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.