Shop AXIOM
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
2X2 CNC Table (24 in. x 24 in.).
- Mfr # AX1-101
- Zoro # G923521498
product price:
$
4,271.99
/ea
Key Features
Longitudinal Travel (In.)
6 in
Overall Height
Overall Length
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX1-101
- Zoro #
- G923521498
- UPC #
- 19907897828
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- Overall Length
Details
- Longitudinal Travel (In.)
- 6 in
- Item
- Material
Description
The Axiom 2X2 CNC delivers full-scale performance in a compact footprint-ideal for professionals, educators, and small shops looking to maximize precision in limited space. Built on an industrial-grade platform, this 2' x 2' CNC features a steel frame, extruded aluminum gantry, and precision ball screws with prismatic linear guides on all axes-engineered for ±0.006" accuracy. Don't let the size fool you-this is a true production-class machine. A powerful 1-HP air-cooled spindle delivers speeds up to 24,000 RPM, matched with a generous 24" x 24" cutting area and 5.5" of Z travel for deep, clean cuts. With 200 IPM travel speeds, this machine keeps your workflow fast and efficient-whether you're working with wood, foam, or plastic. Included with your Axiom 2X2 are the UCCNC software and Vectric VCarve Desktop software to turn designs into precise results-fast. Axiom's U.S.-based support team is here to help-before, during, and long after your first cut. Whether it's technical troubleshooting, application advice, or training resources, you're backed by a team that knows CNC inside and out. Whether you're scaling up, teaching tomorrow's makers, or stepping into CNC for the first time, the Axiom 2X2 gives you professional-grade capability. UCCNC Software
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.