Zoro Homepage

30Ft Cat6 550Mhz Patch Cord Molded Boot

  • Mfr # C6MB-R30-AX

  • Zoro # G0437329


product price: $10.25
/ea

Key Features

Item - Data Cable
Patch Cable
Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Length - Patch Cord
30 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6MB-R30-AX
Zoro #
G0437329
UPC #
845282067187
Country of Origin
Unknown

Dimensions

Length - Patch Cord
30 ft

Details

Item - Data Cable
Patch Cable
Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Conductor Material
Copper
Color
Red
Features
Environmentally Friendly
Cable Type
Category 6
Jacket Material
Polyvinyl Chloride
For Use With
Network Device
Connector Plating
Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.