Shop AXIOM
See all product information
Create Account
32Gb Ddr3-1333 Ecc Rdimm Kit 2 X 16Gb For Hp No Am363A
- Mfr # AM363A-AX
- Zoro # G0477299
product price:Â
$
334.99
/ea
Free Shipping & Returns
Key Features
Number of Pins
240
Length
5.3 in
Bandwidth
1333 MHz
Width
1.2 in
Memory Storage
32 GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AM363A-AX
- Zoro #
- G0477299
- UPC #
- 845282065862
- Country of Origin
- Unknown
- Number of Pins
- 240
- Item
- RAM Module
- Memory Storage
- 32 GB
- Number of Modules
- 2
- Memory Standard
- DDR3-1333/PC3-10660
Dimensions
- Length
- 5.3 in
- Bandwidth
- 1333 MHz
- Width
- 1.2 in
- Thickness
- 157.5 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.