Zoro Homepage

32GB DDR3-1333 LOW VOLTAGE ECC RDIMM FOR LENOVO- 03T6748

  • Mfr # 03T6748-AX

  • Zoro # G110871979


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Memory Voltage
1.35 V
Memory Size
32 GB
Memory Standard
DDR3-1333/PC3-10660
Device Supported
Workstation
Memory Speed
1333 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03T6748-AX
Zoro #
G110871979
UPC #
840177840869
Country of Origin
China

Dimensions

Memory Size
32 GB

Details

Memory Voltage
1.35 V
Memory Standard
DDR3-1333/PC3-10660
Device Supported
Workstation
Memory Speed
1333 MHz
Number of Pins
240
Signal Processing
Registered
Item
RAM Module
Error Checking
ECC
Compatibility
Lenovo ThinkStation D30
Memory Technology
DDR3 SDRAM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.