Zoro Homepage

32GB DDR3-1333 LOW VOLTAGE ECC RDIMM FOR ORACLE - 7046137

  • Mfr # 7046137-AX

  • Zoro # G610872919


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Memory Technology
DDR3 SDRAM
Number of Pins
240
Memory Voltage
1.35 V
Device Supported
Server
Memory Size
32 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7046137-AX
Zoro #
G610872919
UPC #
840177846489
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
32 GB

Details

Memory Technology
DDR3 SDRAM
Number of Pins
240
Memory Voltage
1.35 V
Device Supported
Server
Compatibility
Oracle Servers
Memory Speed
1333 MHz
Memory Standard
DDR3-1333/PC3-10660
Signal Processing
Registered
Error Checking
ECC
Item
RAM Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.