Shop AXIOM
See all product information
Create Account
32Gb Ddr4-2133 Ecc Lrdimm For Hp - J9P84Aa
- Mfr # J9P84AA-AX
- Zoro # G0607392
product price:Â
$
509.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Memory Standard
DDR4-2133/PC4-17000
Memory Size
32 GB
Error Checking
ECC
Memory Voltage
1.2V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J9P84AA-AX
- Zoro #
- G0607392
- UPC #
- 8412801099954
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Memory Standard
- DDR4-2133/PC4-17000
- Error Checking
- ECC
- Memory Voltage
- 1.2V
- Number of Pins
- 288
- Memory Technology
- DDR4 SDRAM
- CAS Latency
- CL15
- Form Factor
- LRDIMM
- Item
- RAM Module
- Memory Speed
- 2133 MHz
Dimensions
- Memory Size
- 32 GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.