Shop AXIOM
See all product information
Create Account
32Gb Ddr4-2133 Ecc Rdimm For Hp - 728629-B21
- Mfr # 728629-B21-AX
- Zoro # G0709592
product price:Â
$
832.99
/ea
Free Shipping & Returns
Key Features
Voltage
1.20 V
Memory Standard
DDR4-2133/PC4-17000
Number of Pins
288
Bandwidth
2133 MHz
Memory Storage
32 GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 728629-B21-AX
- Zoro #
- G0709592
- UPC #
- 8412801002961
- Country of Origin
- Unknown
- Item
- RAM Module
- Voltage
- 1.20 V
- Memory Standard
- DDR4-2133/PC4-17000
- Number of Pins
- 288
- Memory Storage
- 32 GB
Dimensions
- Bandwidth
- 2133 MHz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.