Shop AXIOM
See all product information
Create Account
32Gb Ddr4-2400 Ecc 288-Pin Rdimm - Ax42400R17C/32G
- Mfr # AX42400R17C/32G
- Zoro # G0753397
product price:Â
$
1,083.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Memory Standard
DDR4-2400/PC4-19200
Memory Speed
2400 MHz
Memory Technology
DDR4 SDRAM
Error Checking
ECC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AX42400R17C/32G
- Zoro #
- G0753397
- UPC #
- 841280122989
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Memory Standard
- DDR4-2400/PC4-19200
- Memory Speed
- 2400 MHz
- Memory Technology
- DDR4 SDRAM
- Error Checking
- ECC
- Item
- RAM Module
- CAS Latency
- CL17
- Signal Processing
- Registered
- Memory Voltage
- 1.2V
- Number of Pins
- 288
- Form Factor
- RDIMM