32GB DDR4-2400 ECC RDIMM FOR CISCO - UCS-MR-1X322RV-A - TAA COMPLIAN
Mfr # AXG96721
Zoro # G410871853
product price: $1,309.99
/ea
Free Shipping & Returns
Key Features
Memory Standard
DDR4-2400/PC4-19200
Number of Pins
288
CAS Latency
CL17
Error Checking
ECC
Signal Processing
Registered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG96721
Zoro #
G410871853
UPC #
841280150807
Country of Origin
Korea, Republic of
Dimensions
Memory Size
32 GB
Details
Memory Standard
DDR4-2400/PC4-19200
Number of Pins
288
CAS Latency
CL17
Error Checking
ECC
Signal Processing
Registered
Memory Voltage
1.20 V
Memory Technology
DDR4 SDRAM
Item
RAM Module
Memory Speed
2400 MHz
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.