32Gb Ddr4-2400 Ecc Rdimm For Lenovo - 46W0833
- Mfr # 46W0833-AX
- Zoro # G0754928
product price:Â
$
968.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Number of Pins
288
Memory Technology
DDR4 SDRAM
Memory Speed
2400 MHz
Signal Processing
Registered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 46W0833-AX
- Zoro #
- G0754928
- UPC #
- 841280123023
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 32 GB
Details
- Features
- Environmentally Friendly
- Number of Pins
- 288
- Memory Technology
- DDR4 SDRAM
- Memory Speed
- 2400 MHz
- Item
- RAM Module
- Signal Processing
- Registered
- CAS Latency
- CL17
- Error Checking
- ECC
- Memory Standard
- DDR4-2400/PC4-19200
- Memory Voltage
- 1.20V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.