32GB DDR4-2400 SODIMM KIT 2 X 16GB -

  • Mfr # AX42400S17B/32GK

  • Zoro # G510871944


product price: $526.99
/ea
Free Shipping & Returns

Key Features

Memory Speed
2400 MHz
Memory Size
32 GB
Error Checking
Non-ECC
Device Supported
Notebook
CAS Latency
CL17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX42400S17B/32GK
Zoro #
G510871944
UPC #
840177844034
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
32 GB

Details

Memory Speed
2400 MHz
Error Checking
Non-ECC
Device Supported
Notebook
CAS Latency
CL17
Number of Modules
(2) 16GB
Memory Standard
DDR4-2400/PC4-19200
Memory Technology
DDR4 SDRAM
Number of Pins
260
Memory Voltage
1.20 V
Item
RAM Module
Green Environmental Attribute
Environmentally Friendly
Signal Processing
Unbuffered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.