32GB DDR4-2666 ECC RDIMM FOR CISCO - UCS-MR-X32G2RS-H - TAA COMPLIAN
Mfr # AXG97551
Zoro # G310871830
product price: $1,265.99
/ea
Free Shipping & Returns
Key Features
Memory Voltage
1.20 V
Number of Modules
(1) 32GB
Device Supported
Computer
Green Environmental Attribute
Environmentally Friendly
Signal Processing
Registered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG97551
Zoro #
G310871830
UPC #
840177852442
Country of Origin
United States
Dimensions
Memory Size
32 GB
Details
Memory Voltage
1.20 V
Number of Modules
(1) 32GB
Device Supported
Computer
Green Environmental Attribute
Environmentally Friendly
Signal Processing
Registered
Standards
TAA Compliant
CAS Latency
CL19
Memory Speed
2666 MHz
Memory Rank
Dual-rank
Memory Standard
DDR4-2666/PC4-21300
Error Checking
ECC
Memory Technology
DDR4 SDRAM
Item
RAM Module
Number of Pins
288
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.