Shop AXIOM
See all product information
Create Account
32Gb Ddr4-2666 Ecc Rdimm For Hp - 838083-B21
- Mfr # 838083-B21-AX
- Zoro # G9523430
product price:Â
$
1,005.01
/ea
Free Shipping & Returns
Key Features
Memory Standard
DDR4-2666/PC4-21300
Form Factor
RDIMM
Memory Size
32 GB
Number of Pins
288
Series
SmartMemory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 838083-B21-AX
- Zoro #
- G9523430
- UPC #
- 841280152900
- Country of Origin
- Unknown
- Memory Standard
- DDR4-2666/PC4-21300
- Form Factor
- RDIMM
- Number of Pins
- 288
- Series
- SmartMemory
- Memory Technology
- DDR4 SDRAM
- Number of Modules
- 1 x 32GB
- Memory Voltage
- 1.2V
- Memory Speed
- 2666 MHz
- CAS Latency
- CL19
- Signal Processing
- Registered
- Item
- RAM Module
- Device Supported
- Server
- Error Checking
- ECC
Dimensions
- Memory Size
- 32 GB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.