Zoro Homepage

32GB DDR4-2666 ECC SODIMM -

  • Mfr # AX42666ES19D/32G

  • Zoro # G910871902


product price: $718.19
/ea
Free Shipping & Returns

Key Features

Error Checking
ECC
Device Supported
Notebook
Memory Speed
2666 MHz
Number of Pins
260
Memory Technology
DDR4 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX42666ES19D/32G
Zoro #
G910871902
UPC #
840177828164
Country of Origin
China

Dimensions

Memory Size
32 GB

Details

Error Checking
ECC
Device Supported
Notebook
Memory Speed
2666 MHz
Number of Pins
260
Item
RAM Module
Memory Technology
DDR4 SDRAM
Memory Standard
DDR4-2666/PC4-21333

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.