32GB DDR4-2666 ECC UDIMM FOR LENOVO - 4ZC7A1514

  • Mfr # 4ZC7A15142-AX

  • Zoro # G410871884


product price:  $848.99
/ea
Free Shipping & Returns

Key Features

Memory Technology
DDR4 SDRAM
Device Supported
Rack Server
Memory Speed
2666 MHz
Number of Modules
(1) 32GB
Memory Voltage
1.20 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4ZC7A15142-AX
Zoro #
G410871884
UPC #
840177853302
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
32 GB

Details

Memory Technology
DDR4 SDRAM
Item
RAM Module
Device Supported
Rack Server
Memory Speed
2666 MHz
Number of Modules
(1) 32GB
Memory Voltage
1.20 V
Green Environmental Attribute
Environmentally Friendly
Number of Pins
288
Signal Processing
Unbuffered
Memory Standard
DDR4-2666/PC4-21300
CAS Latency
CL19
Compatibility
Lenovo SR250 Rack Server
Error Checking
ECC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.