Shop AXIOM
See all product information
Create Account
32Gb Ddr4-2666 Sodimm For Intel
- Mfr # INT2666ESD32G-AX
- Zoro # G0186911
product price:Â
$
714.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
CAS Latency
CL19
Error Checking
ECC
Number of Pins
260
Memory Voltage
1.20V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- INT2666ESD32G-AX
- Zoro #
- G0186911
- UPC #
- 841280198786
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- CAS Latency
- CL19
- Error Checking
- ECC
- Number of Pins
- 260
- Memory Voltage
- 1.20V
- Memory Technology
- DDR4 SDRAM
- Memory Speed
- 2666 MHz
- Item
- RAM Module
- Device Supported
- Notebook
- Compatibility
- Intel NUC9VXQN Next Unit of Computing (NUC) Mini PC
- Memory Standard
- DDR4-2666/PC4-21300
Dimensions
- Memory Size
- 32 GB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.