Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32GB DDR4-2666 SODIMM KIT 2 X 16GB -

  • Mfr # AX42666S19B/32GK

  • Zoro # G110871870


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Notebook
CAS Latency
CL19
Memory Size
32 GB
Number of Pins
260
Memory Voltage
1.20 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AX42666S19B/32GK
Zoro #
G110871870
UPC #
840177844010
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
32 GB

Details

Device Supported
Notebook
CAS Latency
CL19
Number of Pins
260
Memory Voltage
1.20 V
Memory Technology
DDR4 SDRAM
Memory Speed
2666 MHz
Item
RAM Module
Signal Processing
Unbuffered
Error Checking
Non-ECC
Memory Standard
DDR4-2666/PC4-21300
Number of Modules
(2) 16GB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.