Zoro Homepage

32GB DDR4-2933 ECC RDIMM FOR APPLE -

  • Mfr # MP2933RC/32G-AX

  • Zoro # G310871977


product price: $646.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Server
Error Checking
ECC
Memory Speed
2933 MHz
Number of Pins
288
Memory Standard
DDR4-2933/PC4-23466
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP2933RC/32G-AX
Zoro #
G310871977
UPC #
841280199745
Country of Origin
China

Dimensions

Memory Size
32 GB

Details

Item
RAM Module
Device Supported
Server
Error Checking
ECC
Memory Speed
2933 MHz
Number of Pins
288
Memory Standard
DDR4-2933/PC4-23466
Signal Processing
Registered
Green Environmental Attribute
Environmentally Friendly
Compatibility
Apple - Mac Pro Tower/Rack (Late 2019)
CAS Latency
CL21
Memory Technology
DDR4 SDRAM
Memory Voltage
1.20 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.