32GB DDR4-2933 ECC RDIMM FOR FUJITSU - S26361-F4083-E332

  • Mfr # S26361-F4083-E332-AX

  • Zoro # G410871891


product price:  $767.06
/ea
Free Shipping & Returns

Key Features

Memory Speed
2933 MHz
Error Checking
ECC
Memory Voltage
1.20 V
Memory Technology
DDR4 SDRAM
Memory Standard
DDR4-2933/PC4-23466
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S26361-F4083-E332-AX
Zoro #
G410871891
UPC #
840177818769
Country of Origin
China

Dimensions

Memory Size
32 GB

Details

Memory Speed
2933 MHz
Error Checking
ECC
Memory Voltage
1.20 V
Item
RAM Module
Memory Technology
DDR4 SDRAM
Memory Standard
DDR4-2933/PC4-23466
Signal Processing
Registered
Device Supported
Server
CAS Latency
CL21
Number of Pins
288

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.