32GB DDR4-2933 ECC SODIMM FOR LENOVO - 4X71B07148

  • Mfr # 4X71B07148-AX

  • Zoro # G510871951


product price: $669.29
/ea
Free Shipping & Returns

Key Features

Device Supported
Notebook
Memory Standard
DDR4-2933/PC4-23466
Memory Size
32 GB
Memory Speed
2933 MHz
Memory Technology
DDR4 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X71B07148-AX
Zoro #
G510871951
UPC #
840177841729
Country of Origin
China

Dimensions

Memory Size
32 GB

Details

Device Supported
Notebook
Memory Standard
DDR4-2933/PC4-23466
Item
RAM Module
Memory Speed
2933 MHz
Memory Technology
DDR4 SDRAM
Error Checking
ECC
Number of Pins
260

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.