32GB DDR4-2933 ECC UDIMM
Mfr # AX42933E21D/32G
Zoro # G710871805
product price: $543.99
/ea
Free Shipping & Returns
Key Features
Memory Technology
DDR4 SDRAM
Memory Speed
2933 MHz
Memory Standard
DDR4-2933/PC4-23466U
Memory Size
32 GB
Signal Processing
Unbuffered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AX42933E21D/32G
Zoro #
G710871805
UPC #
840177899140
Country of Origin
China
Dimensions
Memory Size
32 GB
Details
Item
RAM Module
Memory Technology
DDR4 SDRAM
Memory Speed
2933 MHz
Memory Standard
DDR4-2933/PC4-23466U
Signal Processing
Unbuffered
Error Checking
ECC
Number of Pins
288
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.