Shop AXIOM
See all product information
Create Account
32GB DDR4-2933 ECC UDIMM FOR LENOVO - 4ZC7A08699
- Mfr # 4X71B32813-AX
- Zoro # G910871896
product price:Â
$
738.99
/ea
Free Shipping & Returns
Key Features
Memory Size
32 GB
Compatibility
Lenovo P340 Tower ThinkStation Workstation
Memory Speed
2933 MHz
Signal Processing
Unbuffered
CAS Latency
CL21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4X71B32813-AX
- Zoro #
- G910871896
- UPC #
- 840177838897
- Country of Origin
- China
- Compatibility
- Lenovo P340 Tower ThinkStation Workstation
- Memory Speed
- 2933 MHz
- Signal Processing
- Unbuffered
- CAS Latency
- CL21
- Number of Pins
- 288
- Error Checking
- ECC
- Device Supported
- Desktop PC
- Memory Voltage
- 1.20 V
- Item
- RAM Module
- Memory Technology
- DDR4 SDRAM
- Memory Standard
- DDR4-2933/PC4-23466
- Green Environmental Attribute
- Environmentally Friendly
Dimensions
- Memory Size
- 32 GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.