32GB DDR4-2933 SODIMM TAA COMP
Mfr # AXG929100458/1
Zoro # G610871813
product price: $851.99
/ea
Free Shipping & Returns
Key Features
Memory Standard
DDR4-2933/PC4-23466
Memory Technology
DDR4 SDRAM
Number of Pins
260
Device Supported
Notebook
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG929100458/1
Zoro #
G610871813
UPC #
840177839214
Country of Origin
Taiwan, Province of China
Dimensions
Memory Size
32 GB
Details
Memory Standard
DDR4-2933/PC4-23466
Memory Technology
DDR4 SDRAM
Number of Pins
260
Item
RAM Module
Device Supported
Notebook
Standards
TAA Compliant
Memory Speed
2933 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.