32GB DDR4-2933 UDIMM FOR HP - 7ZZ66AA, 7ZZ66AT
Mfr # 7ZZ66AA-AX
Zoro # G810871958
product price: $646.99
/ea
Free Shipping & Returns
Key Features
Number of Pins
288
Signal Processing
Unbuffered
CAS Latency
CL21
Green Environmental Attribute
Environmentally Friendly
Device Supported
Workstation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7ZZ66AA-AX
Zoro #
G810871958
UPC #
840177838569
Country of Origin
China
Dimensions
Memory Size
32 GB
Details
Number of Pins
288
Signal Processing
Unbuffered
CAS Latency
CL21
Green Environmental Attribute
Environmentally Friendly
Device Supported
Workstation
Compatibility
HP-Compaq Z4 G4 (Core X) Workstation
Memory Voltage
1.20 V
Memory Technology
DDR4 SDRAM
Memory Standard
DDR4-2933/PC4-23466
Memory Speed
2933 MHz
Item
RAM Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.