Zoro Homepage

32GB DDR4-2933 UDIMM TAA COMP

  • Mfr # AXG927100462/1

  • Zoro # G810871828


product price: $910.99
/ea
Free Shipping & Returns

Key Features

Memory Standard
DDR4-2933/PC4-23466
Memory Speed
2933 MHz
Standards
TAA Compliant
Memory Technology
DDR4 SDRAM
Memory Size
32 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG927100462/1
Zoro #
G810871828
UPC #
840177839399
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
32 GB

Details

Memory Standard
DDR4-2933/PC4-23466
Memory Speed
2933 MHz
Item
RAM Module
Standards
TAA Compliant
Memory Technology
DDR4 SDRAM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.