32GB DDR4-3200 ECC RDIMM - TAA COMPLIANT
Mfr # AXG995100485/1
Zoro # G210871893
product price: $994.99
/ea
Free Shipping & Returns
Key Features
Number of Modules
(1) 32GB
Memory Speed
3200 MHz
Device Supported
Computer
Error Checking
ECC
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG995100485/1
Zoro #
G210871893
UPC #
840177854422
Country of Origin
Korea, Republic of
Dimensions
Memory Size
32 GB
Details
Number of Modules
(1) 32GB
Memory Speed
3200 MHz
Device Supported
Computer
Error Checking
ECC
Green Environmental Attribute
Environmentally Friendly
Memory Standard
DDR4-3200/PC4-25600
CAS Latency
CL22
Number of Pins
288
Memory Voltage
1.20 V
Signal Processing
Registered
Item
RAM Module
Standards
TAA Compliant
Memory Technology
DDR4 SDRAM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.