32GB DDR4-3200 ECC SODIMM
Mfr # AX43200ES22D/32G
Zoro # G510871852
product price: $586.79
/ea
Free Shipping & Returns
Key Features
Error Checking
ECC
Memory Standard
DDR4-3200/PC4-25600
Number of Pins
260
Memory Speed
3200 MHz
Device Supported
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AX43200ES22D/32G
Zoro #
G510871852
UPC #
840177851261
Country of Origin
China
Dimensions
Memory Size
32 GB
Details
Error Checking
ECC
Memory Standard
DDR4-3200/PC4-25600
Number of Pins
260
Item
RAM Module
Memory Speed
3200 MHz
Device Supported
Notebook
Memory Technology
DDR4 SDRAM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.