Zoro Homepage

32GB DDR4-3200 ECC UDIMM

  • Mfr # AX43200E22D/32G

  • Zoro # G610871912


product price: $603.99
/ea
Free Shipping & Returns

Key Features

Error Checking
ECC
Green Environmental Attribute
Environmentally Friendly
Memory Technology
DDR4 SDRAM
Signal Processing
Unbuffered
CAS Latency
CL22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX43200E22D/32G
Zoro #
G610871912
UPC #
840177847042
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
32 GB

Details

Error Checking
ECC
Green Environmental Attribute
Environmentally Friendly
Memory Technology
DDR4 SDRAM
Signal Processing
Unbuffered
CAS Latency
CL22
Number of Pins
288
Memory Voltage
1.20 V
Memory Speed
3200 MHz
Item
RAM Module
Device Supported
Computer
Memory Standard
DDR4-3200/PC4-25600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.