32GB DDR4-3200 ECC UDIMM FOR DELL - AB806062, 370-AGR
Mfr # AB806062-AX
Zoro # G210871916
product price: $701.09
/ea
Free Shipping & Returns
Key Features
Compatibility
Dell - PowerEdge R250, Dell - PowerEdge R350, Dell - PowerEdge T150, Dell - PowerEdge T350, Dell - Precision 3930 Rack Workstation
Memory Speed
3200 MHz
Memory Standard
DDR4-3200/PC4-25600
Memory Voltage
1.20 V
Error Checking
ECC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AB806062-AX
Zoro #
G210871916
UPC #
840177860492
Country of Origin
China
Dimensions
Memory Size
32 GB
Details
Compatibility
Dell - PowerEdge R250, Dell - PowerEdge R350, Dell - PowerEdge T150, Dell - PowerEdge T350, Dell - Precision 3930 Rack Workstation
Memory Speed
3200 MHz
Memory Standard
DDR4-3200/PC4-25600
Item
RAM Module
Memory Voltage
1.20 V
Error Checking
ECC
Memory Technology
DDR4 SDRAM
Number of Pins
288
Green Environmental Attribute
Environmentally Friendly
CAS Latency
CL22
Signal Processing
Unbuffered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.