32GB DDR4-3200 ECC UDIMM FOR HP
Mfr # P43022-B21-AX
Zoro # G810871880
product price: $795.99
/ea
Free Shipping & Returns
Key Features
Compatibility
HP-Compaq - ProLiant DL20 Gen10 Plus, HP-Compaq - ProLiant MicroServer Gen10 Plus V2.
Memory Speed
3200 MHz
Device Supported
Rack Server
Memory Size
32 GB
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P43022-B21-AX
Zoro #
G810871880
UPC #
840177857997
Country of Origin
China
Dimensions
Memory Size
32 GB
Details
Compatibility
HP-Compaq - ProLiant DL20 Gen10 Plus, HP-Compaq - ProLiant MicroServer Gen10 Plus V2.
Memory Speed
3200 MHz
Device Supported
Rack Server
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Memory Standard
DDR4-3200/PC4-25600
Item
RAM Module
Memory Voltage
1.20 V
Signal Processing
Unbuffered
Memory Technology
DDR4 SDRAM
Number of Pins
288
Error Checking
ECC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.