Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32GB DDR4-3200 ECC UDIMM FOR HP

  • Mfr # RAM-32GDR4ECK0-UD-3200-AX

  • Zoro # G010871840


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Memory Size
32 GB
Number of Pins
288
Error Checking
ECC
Memory Voltage
1.20 V
Memory Speed
3200 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAM-32GDR4ECK0-UD-3200-AX
Zoro #
G010871840
UPC #
840177848650
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
32 GB

Details

Number of Pins
288
Error Checking
ECC
Memory Voltage
1.20 V
Item
RAM Module
Memory Speed
3200 MHz
Memory Standard
DDR4-3200/PC4-25600
Memory Technology
DDR4 SDRAM
Signal Processing
Unbuffered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.