32GB DDR4-3200 ECC UDIMM FOR LENOVO - 4X71G97617

  • Mfr # 4X71G97617-AX

  • Zoro # G810871903


product price: $780.19
/ea
Free Shipping & Returns

Key Features

Signal Processing
Unbuffered
Memory Voltage
1.20 V
Device Supported
Workstation
Memory Technology
DDR4 SDRAM
Memory Size
32 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X71G97617-AX
Zoro #
G810871903
UPC #
840177853470
Country of Origin
China

Dimensions

Memory Size
32 GB

Details

Signal Processing
Unbuffered
Item
RAM Module
Memory Voltage
1.20 V
Device Supported
Workstation
Memory Technology
DDR4 SDRAM
Compatibility
Lenovo ThinkStation P350 Workstation
Green Environmental Attribute
Environmentally Friendly
CAS Latency
CL22
Memory Speed
3200 MHz
Error Checking
ECC
Memory Standard
DDR4-3200/PC4-25600
Number of Modules
(1) 32GB
Number of Pins
288

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.