Zoro Homepage

32GB DDR4-3200 RDIMM FOR CISCO

  • Mfr # UCSX-MR-X32G1RW-AX

  • Zoro # G810871804


product price: $1,129.59
/ea
Free Shipping & Returns

Key Features

Memory Voltage
1.20 V
Memory Size
32 GB
Number of Pins
288
Compatibility
Cisco - UCS X210c M6
CAS Latency
CL22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCSX-MR-X32G1RW-AX
Zoro #
G810871804
UPC #
840177860348
Country of Origin
China

Dimensions

Memory Size
32 GB

Details

Memory Voltage
1.20 V
Number of Pins
288
Compatibility
Cisco - UCS X210c M6
CAS Latency
CL22
Item
RAM Module
Green Environmental Attribute
Environmentally Friendly
Memory Technology
DDR4 SDRAM
Signal Processing
Registered
Memory Speed
3200 MHz
Memory Standard
DDR4-3200/PC4-25600
Error Checking
ECC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.