32GB DDR4-3200 RDIMM FOR CISCO
Mfr # UCSX-MR-X32G2RW-AX
Zoro # G010871864
product price: $1,178.59
/ea
Free Shipping & Returns
Key Features
Compatibility
Cisco - UCS X210c M6
Memory Speed
3200 MHz
Memory Voltage
1.20 V
CAS Latency
CL22
Signal Processing
Registered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UCSX-MR-X32G2RW-AX
Zoro #
G010871864
UPC #
840177860317
Country of Origin
China
Dimensions
Memory Size
32 GB
Details
Compatibility
Cisco - UCS X210c M6
Memory Speed
3200 MHz
Memory Voltage
1.20 V
CAS Latency
CL22
Signal Processing
Registered
Memory Standard
DDR4-3200/PC4-25600
Memory Technology
DDR4 SDRAM
Number of Pins
288
Green Environmental Attribute
Environmentally Friendly
Item
RAM Module
Error Checking
ECC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.