32GB DDR4-3200 RDIMM FOR LENOVO
Mfr # 4X77A08634-AX
Zoro # G310871953
product price: $1,097.49
/ea
Free Shipping & Returns
Key Features
Memory Speed
3200 MHz
Compatibility
Lenovo - ThinkSystem SR650 V2
Memory Voltage
1.20 V
Memory Technology
DDR4 SDRAM
Error Checking
ECC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4X77A08634-AX
Zoro #
G310871953
UPC #
840177888779
Country of Origin
China
Dimensions
Memory Size
32 GB
Details
Memory Speed
3200 MHz
Compatibility
Lenovo - ThinkSystem SR650 V2
Memory Voltage
1.20 V
Memory Technology
DDR4 SDRAM
Error Checking
ECC
Signal Processing
Registered
Green Environmental Attribute
Environmentally Friendly
Device Supported
Rack Server
CAS Latency
CL22
Standards
TAA Compliant
Memory Standard
DDR4-3200/PC4-25600
Item
RAM Module
Number of Pins
288
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.