Zoro Homepage

32GB DDR4-3200 SODIMM FOR INTEL -

  • Mfr # INT3200SD32G-AX

  • Zoro # G110871832


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Memory Size
32 GB
Memory Voltage
1.20 V
CAS Latency
CL22
Green Environmental Attribute
Environmentally Friendly
Memory Standard
DDR4-3200/PC4-25600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INT3200SD32G-AX
Zoro #
G110871832
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
32 GB

Details

Item
RAM Module
Memory Voltage
1.20 V
CAS Latency
CL22
Green Environmental Attribute
Environmentally Friendly
Memory Standard
DDR4-3200/PC4-25600
Device Supported
Notebook
Memory Speed
3200 MHz
Memory Technology
DDR4 SDRAM
Number of Pins
260
Compatibility
Intel NUC11TNxxx Next Unit of Computing (NUC) Desktop PC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.