32GB DDR4-3200 SODIMM FOR LENOVO
Mfr # 4X71F27331-AX
Zoro # G210871978
product price: $586.79
/ea
Free Shipping & Returns
Key Features
Device Supported
Notebook
Memory Speed
3200 MHz
Number of Pins
260
Memory Standard
DDR4-3200/PC4-25600
Error Checking
ECC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4X71F27331-AX
Zoro #
G210871978
UPC #
840177851391
Country of Origin
China
Dimensions
Memory Size
32 GB
Details
Item
RAM Module
Device Supported
Notebook
Memory Speed
3200 MHz
Number of Pins
260
Memory Standard
DDR4-3200/PC4-25600
Error Checking
ECC
Memory Technology
DDR4 SDRAM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.