32GB DDR4-3200 SODIMM TAA COMP
Mfr # AXG1018100471/1
Zoro # G910871803
product price: $548.99
/ea
Free Shipping & Returns
Key Features
Memory Size
32 GB
Device Supported
Notebook
Memory Technology
DDR4 SDRAM
Memory Standard
DDR4-3200/PC4-25600
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG1018100471/1
Zoro #
G910871803
UPC #
840177839122
Country of Origin
Taiwan, Province of China
Dimensions
Memory Size
32 GB
Details
Device Supported
Notebook
Memory Technology
DDR4 SDRAM
Item
RAM Module
Memory Standard
DDR4-3200/PC4-25600
Standards
TAA Compliant
Number of Pins
260
Memory Speed
3200 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.