Shop AXIOM
See all product information
Create Account
32Gb Ddr4-3200 Udimm
- Mfr # AX43200N22D/32G
- Zoro # G0171539
product price:Â
$
537.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Number of Pins
288
Error Checking
Non-ECC
Memory Voltage
1.2V
Device Supported
Computer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AX43200N22D/32G
- Zoro #
- G0171539
- UPC #
- 840177800153
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Number of Pins
- 288
- Error Checking
- Non-ECC
- Memory Voltage
- 1.2V
- Device Supported
- Computer
- CAS Latency
- CL22
- Form Factor
- UDIMM
- Item
- RAM Module
- Memory Technology
- DDR4 SDRAM
- Signal Processing
- Unbuffered
- Memory Standard
- DDR4-3200/PC4-25600
- Memory Speed
- 3200 MHz
Dimensions
- Memory Size
- 32 GB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.